Zoro Homepage

Gloria 1 Light Pendant 44 In. Blush

  • Mfr # H554701L-BLSH

  • Zoro # G215450871


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Color
Blush
Height
16 in
Length
44 in
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H554701L-BLSH
Zoro #
G215450871
UPC #
806134037956
Country of Origin
China

Dimensions

Height
16 in
Length
44 in
Width
28 in

Details

Color
Blush
Voltage
120V
Item
Pendant
Material
Steel
Watts
60W
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Gloria's textural fabric shade is translucent, perfectly pairing with a pretty painted frame in Blush or Robin Egg's Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.