Zoro Homepage

Gloria 1 Light Pendant 44 In. Robins Egg Blue

  • Mfr # H554701L-RB

  • Zoro # G015450651


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Color
Robins Egg Blue
Height
16 in
Length
44 in
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H554701L-RB
Zoro #
G015450651
UPC #
806134037963
Country of Origin
China

Dimensions

Height
16 in
Length
44 in
Width
28 in

Details

Color
Robins Egg Blue
Voltage
120V
Item
Pendant
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Material
Steel
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Gloria's textural fabric shade is translucent, perfectly pairing with a pretty painted frame in Blush or Robin Egg's Blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.