Zoro Homepage

Goldie 2 Light Wall Sconce 3 In. Aged Brass

  • Mfr # H911102-AGB

  • Zoro # G115447391


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
3 in
Fixture Voltage
120V
Body Material
STEEL
Shade Color
AGED BRASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H911102-AGB
Zoro #
G115447391
UPC #
806134947408
Country of Origin
China

Dimensions

Height
19.25 in
Width
3 in
Length
3 in
Assembled Depth
3 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
STEEL
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Watts
8W
Lamp Included
N
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Designer
Mitzi
Socket Count
2
Slope Ceiling Compatable
Yes

Description

Modernist sensibilities meet classical materials in the soPhilippinesisticated Goldie. Finished in Aged Brass, the vertical bar of this striking sconce is accented by a Honed Calacatta Gold Marble center detail. Two glass orbs on either end of the sconce diffuse light, bathing a small space like a bathroom in an atmosPhilippineseric glow.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.