Zoro Homepage

Grace 1 Light Flush Mount 7 In. Aged Brass

  • Mfr # H284501S-AGB

  • Zoro # G515447465


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Voltage
120V
Watts
15W
Body Material
Steel
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H284501S-AGB
Zoro #
G515447465
UPC #
806134881641
Country of Origin
China

Dimensions

Length
4.75 in
Width
10 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Body Material
Steel
Color
Aged Brass
Includes
Fixture, Hardware
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.