Zoro Homepage

Gwen 2 Light Wall Sconce 14.5 In. Aged Brass

  • Mfr # H212102L-AGB

  • Zoro # G815449381


product price: $144.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
14.5 in
Fixture Voltage
120V
Watts
40W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H212102L-AGB
Zoro #
G815449381
UPC #
806134847487
Country of Origin
China

Dimensions

Height
15 in
Width
14.5 in
Assembled Depth
3.75 in
Length
14.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
40W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Mitzi
Color
Aged Brass
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.