Zoro Homepage

Haisley 1 Light Pendant 8 In. Polished Nickel

  • Mfr # H756701L-PN

  • Zoro # G015452846


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
18 in
Length
8 in
Width
7.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H756701L-PN
Zoro #
G015452846
UPC #
806134109646
Country of Origin
China

Dimensions

Height
18 in
Length
8 in
Width
7.75 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
75W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Classic materials meet modern form in the Haisley Wall Sconce and pendant. Available in aged brass, polished nickel, and old bronze finish Haisley complements any design style, perfect in a powder room, hallway, bedroom, or anywhere that could use a sleek wall sconce or pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.