Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haisley 1 Light Wall Sconce 16 In. Old Bronze

  • Mfr # H756101-OB

  • Zoro # G615452048


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
4.75 in
Fixture Voltage
120V
Watts
75W
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H756101-OB
Zoro #
G615452048
UPC #
806134109608
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.75 in
Assembled Depth
5.75 in
Length
16 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
75W
Shade Color
Old Bronze
Lamp Included
N
Body Material
Steel
Includes
Fixture, Hardware
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Old Bronze
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Classic materials meet modern form in the Haisley Wall Sconce and pendant. Available in aged brass, polished nickel, and old bronze finish Haisley complements any design style, perfect in a powder room, hallway, bedroom, or anywhere that could use a sleek wall sconce or pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.