Zoro Homepage

Haisley 1 Light Wall Sconce 16 In. Polished Nickel

  • Mfr # H756101-PN

  • Zoro # G615452581


product price: $252.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
4.75 in
Fixture Voltage
120V
Length
16 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H756101-PN
Zoro #
G615452581
UPC #
806134109615
Country of Origin
China

Dimensions

Height
16.25 in
Width
4.75 in
Length
16 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Watts
75W
Shade Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Polished Nickel
Designer
Mitzi
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Classic materials meet modern form in the Haisley Wall Sconce and pendant. Available in aged brass, polished nickel, and old bronze finish Haisley complements any design style, perfect in a powder room, hallway, bedroom, or anywhere that could use a sleek wall sconce or pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.