Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haley 1 Light Semi Flush 5.5 In. Aged Brass/Black

  • Mfr # H145601-AGB/BK

  • Zoro # G815451179


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Width
5.5 in
Voltage
120V
Height
10.5 in
Watts
60W
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H145601-AGB/BK
Zoro #
G815451179
UPC #
806134837426
Country of Origin
China

Dimensions

Width
5.5 in
Height
10.5 in
Length
5.5 in

Details

Item
Semi Flush
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
1
Bulb Included
N
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Mitzi
Color
Aged Brass/Black
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.