Zoro Homepage

Haley 1 Light Wall Sconce 5.5 In. Aged Brass/Black

  • Mfr # H145101-AGB/BK

  • Zoro # G515451073


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
5.5 in
Fixture Voltage
120V
Body Material
Steel
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H145101-AGB/BK
Zoro #
G515451073
UPC #
806134837396
Country of Origin
China

Dimensions

Height
13.5 in
Width
5.5 in
Length
5.5 in
Assembled Depth
7.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Shade Color
Aged Brass/Black
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Color
Aged Brass/Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.