Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harlow 4 Light Chandelier 23.25 In. Polished Nickel

  • Mfr # H403804-PN

  • Zoro # G515448493


product price: $526.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H403804-PN
Zoro #
G515448493
UPC #
806134901134
Country of Origin
China

Dimensions

Length
23.25 in
Width
23 in
Height
9.63 in

Details

Item
Chandelier
Fixture Wattage
60W
Bulb Included
N
Includes
Fixture, Hardware
Color
Polished Nickel
Voltage
120V
Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
4

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.