Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heather 1 Light Table Lamp 10 In. Gold

  • Mfr # HL364201-GD

  • Zoro # G515379377


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
8 in
Material
Ceramic
Color
Gold
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL364201-GD
Zoro #
G515379377
UPC #
806134893507
Country of Origin
China

Dimensions

Height
14.5 in
Width
8 in
Length
10 in

Details

Material
Ceramic
Color
Gold
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Maximum Wattage
40W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Mitzi
Switch Type
8' SPT cord with Turn Knob on Socket

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.