Zoro Homepage

Holly 1 Light Picture Light 5 In. Aged Brass/Soft Off White

  • Mfr # HL263201-AGB/WH

  • Zoro # G715379320


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Width
8.25 in
Switch Type
8' SPT cord with On/Off on Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL263201-AGB/WH
Zoro #
G715379320
UPC #
806134850104
Country of Origin
China

Dimensions

Width
8.25 in
Height
4.75 in
Length
5 in
Depth
11.75 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass/soft Off White
Switch Type
8' SPT cord with On/Off on Plug
Material
Steel
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.