Zoro Homepage

Holly 2 Light Picture Light 5.5 In. Aged Brass/Navy

  • Mfr # HL263202-AGB/NVY

  • Zoro # G515379346


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Watts
25W
Voltage
120V
Lamp Included
N
Battery Included / Bare Tool
Bare Tool
Switch Type
8' SPT cord with On/Off on Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL263202-AGB/NVY
Zoro #
G515379346
UPC #
806134850135
Country of Origin
China

Dimensions

Width
16.25 in
Height
4.75 in
Depth
11.75 in
Length
5.5 in

Details

Item
Picture Light
Watts
25W
Voltage
120V
Lamp Included
N
Color
Aged Brass/navy
Battery Included / Bare Tool
Bare Tool
Switch Type
8' SPT cord with On/Off on Plug
Includes
Fixture, Hardware
Material
Steel
Socket Count
2
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.