Zoro Homepage

Holly 24.25in wide 3 Light Picture Light in Aged Brass/Grasscloth

  • Mfr # HL263203-AGB/GC

  • Zoro # G616293954


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Finish
Aged Brass/Grasscloth
Voltage
120V
Material of Construction
Steel
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL263203-AGB/GC
Zoro #
G616293954
UPC #
197292980742
Country of Origin
Viet Nam

Dimensions

Height
4.75 in
Width
24.25 in
Canopy Dimensions
4.75W x 0.5H
Backplate Dimensions
4.25W x 6H

Details

Finish
Aged Brass/Grasscloth
Voltage
120V
Material of Construction
Steel
Watts
10W
Lamp Included
No
Lamp Type
T10-5.5
Includes
Fixture, Hardware
Item
Picture Light
Location Rating
ETL Dry
Bulb Base
E26 Medium Base
Number of Lights
3

Description

Inspired by vintage Italian designs, the Gulliver sconce combines functionality with refined shaping. Elongated and gently tapered, the clear etched glass shade straddles the line between familiarity and futurism. Counterbalancing the softness, the socket cup has a mechanically knurled detail that gives Gulliver an edge. Finished in Patina Brass, the exaggerated J-arm mirrors the curvature of the shade, completing the fixture with a sense of continuity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.