Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holly 8.25in wide 1 Light Picture Light in Aged Brass/Grasscloth

  • Mfr # HL263201-AGB/GC

  • Zoro # G116293959


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Height
4.75 in
Includes
Fixture, Hardware
Switch Type
ON/OFF Switch on cord
Lamp Type
T10-5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL263201-AGB/GC
Zoro #
G116293959
UPC #
197292980780
Country of Origin
Viet Nam

Dimensions

Height
4.75 in
Width
8.25 in
Canopy Dimensions
5W x 0.5H
Backplate Dimensions
6W x 3H

Details

Material of Construction
Steel
Includes
Fixture, Hardware
Switch Type
ON/OFF Switch on cord
Lamp Type
T10-5.5
Finish
Aged Brass/Grasscloth
Lamp Included
No
Voltage
120V
Item
Picture Light
Watts
10W
Number of Lights
1
Location Rating
ETL Dry
Bulb Base
E26 Medium Base

Description

Whether you want to bring more attention to artwork or highlight a wall shelf of your favorite things, Holly is up to the task. This plug-in picture light now comes in an Aged Brass or Natural Grasscloth finish to create a more traditional or distinctive look. Available in three sizes, Hollys style-forward design and versatility make it perfect for any space needing focused light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.