Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Ec. X Cortney 1 Light Table Lamp 5.5 In. Aged Brass

  • Mfr # HL813201-AGB

  • Zoro # G115379579


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
11.75 in
Material
Glass
Color
Aged Brass
Bulbs Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL813201-AGB
Zoro #
G115379579
UPC #
806134903787
Country of Origin
China

Dimensions

Height
18.25 in
Width
11.75 in
Length
5.5 in

Details

Material
Glass
Color
Aged Brass
Item
Table Lamp
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
8W
Voltage
120V
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Home Ec.
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
ON/OFF PULL CHAIN

Description

Cortney is a gorgeous combination of mixed glass with Aged Brass. An opal glossy glass shade is captured within a clear glass shade for a look that is both trendy and useable. Light flows through the open shades and reflects inside them. The opal glass table lamp, with its visible Aged Brass pull chain, adds a stylish pop and polish to any space. Also available as a wall sconce, semi-flush, and pendant. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.