Zoro Homepage

Home Ec. X Kelsey 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H817101-AGB

  • Zoro # G215450659


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
6.75 in
Width
7.5 in
Fixture Voltage
120V
Length
4.75 in
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H817101-AGB
Zoro #
G215450659
UPC #
806134904517
Country of Origin
China

Dimensions

Height
6.75 in
Width
7.5 in
Length
4.75 in
Assembled Depth
8.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
8W
Body Material
Steel
Lamp Included
N
Shade Color
Aged Brass
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Color
Aged Brass
Battery Included
No
Designer
Home Ec.
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Softly ruffled opal etched glass shades mounted on slender, curved arms give this stylish design a sculptural feel whether hanging from the ceiling or mounted on the wall. The Textured White finish produces a clean, monochromatic effect, while the Aged Brass finish option adds a hint of shine. Mounted for uplight and available as a wall sconce, bath, or chandelier, Kelsey works in spaces throughout the home. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.