Home Ec. X Kelsey 6 Light Chandelier 12 In. Textured White

  • Mfr # H817806-TWH

  • Zoro # G115451435


product price:  $1,004.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Bulb Included
N
Color
Textured White
Width
35 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H817806-TWH
Zoro #
G115451435
UPC #
806134904463
Country of Origin
China

Dimensions

Length
12 in
Width
35 in
Height
19.25 in

Details

Item
Chandelier
Fixture Wattage
8W
Bulb Included
N
Color
Textured White
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Home Ec.
Slope Ceiling Compatable
Yes
Socket Count
6
Product Care
Clean with soft, damp cloth

Description

Softly ruffled opal etched glass shades mounted on slender, curved arms give this stylish design a sculptural feel whether hanging from the ceiling or mounted on the wall. The Textured White finish produces a clean, monochromatic effect, while the Aged Brass finish option adds a hint of shine. Mounted for uplight and available as a wall sconce, bath, or chandelier, Kelsey works in spaces throughout the home. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.