Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Ec. X Madeline 1 Light Flush Mount 14 In. Aged Brass

  • Mfr # H814501-AGB

  • Zoro # G315450986


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Voltage
120V
Height
7.75 in
Watts
13W
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H814501-AGB
Zoro #
G315450986
UPC #
806134904593
Country of Origin
China

Dimensions

Length
14 in
Width
18 in
Height
7.75 in

Details

Voltage
120V
Watts
13W
Item
Flush Mount
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
Y
Socket Count
1
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Home Ec.

Description

Flowing, petal-shaped, off-white linen shades and Aged Brass accents add a subtle natural style overhead that feels chic. The flush mount lights the shade from within, while light fills the metal bowl and shines upward to illuminate the pendant's linen shades from underneath. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.