Zoro Homepage

Home Ec. X Madeline 1 Light Pendant 24 In. Aged Brass

  • Mfr # H814701-AGB

  • Zoro # G215450970


product price: $658.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9.75 in
Length
24 in
Width
24.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H814701-AGB
Zoro #
G215450970
UPC #
806134904586
Country of Origin
China

Dimensions

Height
9.75 in
Length
24 in
Width
24.75 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
16W
Lamp Included
Y
Material
Steel
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Home Ec.

Description

Flowing, petal-shaped, off-white linen shades and Aged Brass accents add a subtle natural style overhead that feels chic. The flush mount lights the shade from within, while light fills the metal bowl and shines upward to illuminate the pendant's linen shades from underneath. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.