Zoro Homepage

Home Ec. X Sara 1 Light Flush Mount 28 In. Aged Brass

  • Mfr # H815501-AGB

  • Zoro # G815450820


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Length
28 in
Width
10.5 in
Voltage
120V
Height
12 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H815501-AGB
Zoro #
G815450820
UPC #
806134904562
Country of Origin
China

Dimensions

Length
28 in
Width
10.5 in
Height
12 in

Details

Voltage
120V
Watts
15W
Item
Flush Mount
Body Material
Steel
Color
Aged Brass
Bulb Included
N
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Home Ec.
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes

Description

Influenced by vintage HoloPhilippinesane style glass fixtures, Sara gives the classic look a modern update. The clear ribbed glass globes were designed for maximum light and refraction. Available as a flush mount, wall sconce or pendant light, style Sara in multiples down hallways and over kitchen islands or alone above coffee or dining tables to fill a space with bright light and sleek soPhilippinesistication. The lamp's ribbed ceramic base is similarly influenced and adds texture and a pop of color to any tabletop. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.