Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Ec. X Sara 1 Light Pendant 20.5 In. Aged Brass

  • Mfr # H815701S-AGB

  • Zoro # G815450899


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.25 in
Length
20.5 in
Width
10.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H815701S-AGB
Zoro #
G815450899
UPC #
806134904548
Country of Origin
China

Dimensions

Height
14.25 in
Length
20.5 in
Width
10.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Home Ec.
Battery Included
No
Socket Count
1

Description

Influenced by vintage HoloPhilippinesane style glass fixtures, Sara gives the classic look a modern update. The clear ribbed glass globes were designed for maximum light and refraction. Available as a flush mount, wall sconce or pendant light, style Sara in multiples down hallways and over kitchen islands or alone above coffee or dining tables to fill a space with bright light and sleek soPhilippinesistication. The lamp's ribbed ceramic base is similarly influenced and adds texture and a pop of color to any tabletop. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.