Zoro Homepage

Home Ec. X Sara 1 Light Pendant 30 In. Aged Brass

  • Mfr # H815701L-AGB

  • Zoro # G115450865


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
19 in
Length
30 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H815701L-AGB
Zoro #
G115450865
UPC #
806134904555
Country of Origin
China

Dimensions

Height
19 in
Length
30 in
Width
15 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
15W
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Home Ec.
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Influenced by vintage HoloPhilippinesane style glass fixtures, Sara gives the classic look a modern update. The clear ribbed glass globes were designed for maximum light and refraction. Available as a flush mount, wall sconce or pendant light, style Sara in multiples down hallways and over kitchen islands or alone above coffee or dining tables to fill a space with bright light and sleek soPhilippinesistication. The lamp's ribbed ceramic base is similarly influenced and adds texture and a pop of color to any tabletop. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.