Zoro Homepage

Home Ec. X Sara 1 Light Table Lamp 4.325 In. Aged Brass

  • Mfr # HL815201-AGB

  • Zoro # G115379548


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
21.5 in
Width
15.5 in
Material
Ceramic
Color
Aged Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL815201-AGB
Zoro #
G115379548
UPC #
806134903770
Country of Origin
China

Dimensions

Height
21.5 in
Width
15.5 in
Length
4.325 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Voltage
120V
Bulbs Included
N
Includes
Fixture, Hardware
Maximum Wattage
15W
Switch Type
ON/OFF SWITCH ON SOCKET
Bulb Shape
E26 Medium Base
Designer
Home Ec.
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Influenced by vintage HoloPhilippinesane style glass fixtures, Sara gives the classic look a modern update. The clear ribbed glass globes were designed for maximum light and refraction. Available as a flush mount, wall sconce or pendant light, style Sara in multiples down hallways and over kitchen islands or alone above coffee or dining tables to fill a space with bright light and sleek soPhilippinesistication. The lamp's ribbed ceramic base is similarly influenced and adds texture and a pop of color to any tabletop. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.