Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Ec. X Sara 2 Light Wall Sconce 33.75 In. Aged Brass

  • Mfr # H815102-AGB

  • Zoro # G415450817


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
11.75 in
Fixture Voltage
120V
Assembled Depth
8 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H815102-AGB
Zoro #
G415450817
UPC #
806134904579
Country of Origin
China

Dimensions

Height
22.25 in
Width
11.75 in
Assembled Depth
8 in
Length
33.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Watts
8W
Body Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Home Ec.
Socket Count
2

Description

Influenced by vintage HoloPhilippinesane style glass fixtures, Sara gives the classic look a modern update. The clear ribbed glass globes were designed for maximum light and refraction. Available as a flush mount, wall sconce or pendant light, style Sara in multiples down hallways and over kitchen islands or alone above coffee or dining tables to fill a space with bright light and sleek soPhilippinesistication. The lamp's ribbed ceramic base is similarly influenced and adds texture and a pop of color to any tabletop. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.