Home Ec. X Victoria 1 Light Pendant 28 In. Vintage Gold Leaf

  • Mfr # H812701L-VGL

  • Zoro # G515450564


product price:  $586.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
18.75 in
Length
28 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H812701L-VGL
Zoro #
G515450564
UPC #
806134904661
Country of Origin
China

Dimensions

Height
18.75 in
Length
28 in
Width
13.75 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
15W
Material
Steel
Lamp Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Home Ec.
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Victoria brings modern style to ceilings throughout the home. Smooth, curved lines and a mobile-inspired design add elegance and a sense of movement to the chic three-light chandelier. While delicate, petal-shaped accents in Vintage Gold Leaf elevate the familiar silhouette of the opal glossy globe pendant. The chandelier comes in a Vintage Gold Leaf or Textured Black finish and the pendant is available in two sizes. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.