
Home Ec. X Victoria 3 Light Chandelier 13 In. Vintage Gold Leaf
Mfr # H812803-VGL
Zoro # G915450966
product price:Â $1,160.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W
Voltage
120V
Material
Steel
Height
17.5 in
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H812803-VGL
Zoro #
G915450966
UPC #
806134904630
Country of Origin
China
Dimensions
Width
42 in
Height
17.5 in
Length
13 in
Details
Item
Chandelier
Fixture Wattage
15W
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Vintage Gold Leaf
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Home Ec.
Socket Count
3
Battery Included
No
Bulb Shape
E26 Medium Base
Description
Victoria brings modern style to ceilings throughout the home. Smooth, curved lines and a mobile-inspired design add elegance and a sense of movement to the chic three-light chandelier. While delicate, petal-shaped accents in Vintage Gold Leaf elevate the familiar silhouette of the opal glossy globe pendant. The chandelier comes in a Vintage Gold Leaf or Textured Black finish and the pendant is available in two sizes. Part of our Home Ec. x Mitzi Tastemakers collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.