Home Ec. X Victoria 3 Light Chandelier 42 In. Textured Black

  • Mfr # H812803-TBK

  • Zoro # G215450604


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
15W
Color
Textured Black
Includes
Fixture, Hardware
Length
42 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H812803-TBK
Zoro #
G215450604
UPC #
806134904647
Country of Origin
China

Dimensions

Length
42 in
Width
42 in
Height
17.5 in

Details

Item
Chandelier
Fixture Wattage
15W
Color
Textured Black
Includes
Fixture, Hardware
Material
Steel
Voltage
120V
Bulb Included
N
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
3
Battery Included
No
Designer
Home Ec.
Product Care
Clean with soft, damp cloth

Description

Victoria brings modern style to ceilings throughout the home. Smooth, curved lines and a mobile-inspired design add elegance and a sense of movement to the chic three-light chandelier. While delicate, petal-shaped accents in Vintage Gold Leaf elevate the familiar silhouette of the opal glossy globe pendant. The chandelier comes in a Vintage Gold Leaf or Textured Black finish and the pendant is available in two sizes. Part of our Home Ec. x Mitzi Tastemakers collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.