Zoro Homepage

Honey 1 Light Wall Sconce 5.5 In. Aged Brass

  • Mfr # H918101-AGB

  • Zoro # G115447315


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
5.5 in
Fixture Voltage
120V
Body Material
STEEL
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H918101-AGB
Zoro #
G115447315
UPC #
806134947507
Country of Origin
Viet Nam

Dimensions

Height
20 in
Width
5.5 in
Length
5.5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
STEEL
Includes
Fixture, Hardware
Shade Color
AGED BRASS
Lamp Included
N
Watts
8W
Slope Ceiling Compatable
Yes
Switch Type
Hardwire
Battery Included
No
Designer
Mitzi
Socket Count
1
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

As sweet as honey, this charming sconce reimagines mid-century conical shapes in wicker. Both the shade and its Aged Brass stem taper inwards, resulting in subtly asymmetrical hourglass silhouettes. High design meets handmade in this well-considered accent light.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.