Zoro Homepage

Hope 2 Light Bath And Vanity 7.5 In. Gold Leaf

  • Mfr # H413302-GL

  • Zoro # G215449035


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf
Height
8.25 in
Length
7.5 in
Width
11.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H413302-GL
Zoro #
G215449035
UPC #
806134900823
Country of Origin
China

Dimensions

Height
8.25 in
Length
7.5 in
Width
11.5 in
Depth
6.5 in

Details

Item
Bath and Vanity
Color
Gold Leaf
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Watts
60W
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Socket Count
2
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.