Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hope 4 Light Bath And Vanity 7.5 In. Gold Leaf

  • Mfr # H413304-GL

  • Zoro # G615449130


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Color
Gold Leaf
Height
8.25 in
Length
7.5 in
Width
28 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H413304-GL
Zoro #
G615449130
UPC #
806134900847
Country of Origin
China

Dimensions

Height
8.25 in
Length
7.5 in
Width
28 in
Depth
6.5 in

Details

Color
Gold Leaf
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Watts
60W
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.