Zoro Homepage

Hope 8 Light Semi Flush 14 In. Gold Leaf

  • Mfr # H413608-GL

  • Zoro # G015449051


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Height
28 in
Width
28 in
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H413608-GL
Zoro #
G015449051
UPC #
806134900830
Country of Origin
China

Dimensions

Height
28 in
Width
28 in
Assembled Depth
6.5 in
Length
14 in

Details

Item
Semi Flush
Body Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
8
Bulb Shape
E26 Medium Base
Color
Gold Leaf

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.