Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Imani 1 Light Flush Mount 30 In. Aged Brass

  • Mfr # H789501-AGB

  • Zoro # G815449220


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Width
13.75 in
Voltage
120V
Height
3.75 in
Watts
12W
Bulb Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H789501-AGB
Zoro #
G815449220
UPC #
806134905002
Country of Origin
China

Dimensions

Length
30 in
Width
13.75 in
Height
3.75 in

Details

Voltage
120V
Watts
12W
Item
Flush Mount
Bulb Included
Y
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Slope Ceiling Compatable
Yes
Bulb Shape
Integrated LED
Battery Included
No
Designer
Mitzi
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

An LED allows Imani's soft, cloud-like form to make a big impact close to the ceiling. A metal button in Aged Brass or Polished Nickel at the center breaks up the large, rounded silhouette. This low profile flush mount is an obvious choice in hallways or bathrooms, but works well on lower ceilings and smaller spaces throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.