
Indie 1 Light Floor Lamp 6.75 In. Aged Brass
Mfr # HL804401-AGB
Zoro # G815379565
product price: $924.00
/ea
Free Shipping & Returns
Key Features
Height
64 in
Length
6.75 in
Material
White Linen/Raffia
Width
21 in
Watts
15W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL804401-AGB
Zoro #
G815379565
UPC #
806134903800
Country of Origin
China
Dimensions
Height
64 in
Length
6.75 in
Width
21 in
Details
Material
White Linen/Raffia
Item
Floor Lamp
Watts
15W
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Switch Type
ON/OFF SWITCH ON SOCKET
Socket Count
1
Color
Aged Brass
Bulb Shape
E26 Medium Base
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Description
Extremely usable yet trend forward, this striking floor lamp makes a gorgeous organic statement. A slender natural raffia-wrapped stem, tapered at the bottom and straight at the top, has an Aged Brass band at the middle, creating a modern hourglass-like silhouette. A tapered white linen shade and round Aged Brass finial complete the look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.