Zoro Homepage

Indra 7in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1021101-AGB

  • Zoro # G416326364


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Lamp Included
No
Lamp Watts
10W
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1021101-AGB
Zoro #
G416326364
UPC #
197292986645
Country of Origin
Indonesia

Dimensions

Height
24.75 in
Width
7 in
Backplate Dimensions
4.75W x 2.25H

Details

Lamp Base
E12 Candelabra Base
Includes
Fixture, Hardware
Item
Sconce
Lamp Included
No
Lamp Watts
10W
Fixture Voltage
120V
Number of Bulbs
1
Body Material
Steel
Bulb Type
B11
Finish
Aged Brass
Location Rating
UL Damp

Description

The silhouettes of the Natasha family are classically decadent, yet light and sparse. Swooping arches and balanced cloud glass orbs make the chandeliers feel daring, while the sconce is soft and simplified. Finished in Aged Brass, Natasha hits the right notes between new and nostalgic for a fresh form language that will invigorate any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.