Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ingrid 1 Light Wall Sconce 12.25 In. Aged Brass

  • Mfr # H504101-AGB

  • Zoro # G715448385


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
7.5 in
Fixture Voltage
120V
Length
12.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H504101-AGB
Zoro #
G715448385
UPC #
806134016968
Country of Origin
China

Dimensions

Height
15 in
Width
7.5 in
Length
12.25 in
Assembled Depth
11 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Lamp Included
N
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.