Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iona 1 Light Flush Mount 6.25 In. Aged Brass

  • Mfr # H524501-AGB

  • Zoro # G415450336


product price: $236.00
/ea
Free Shipping & Returns

Key Features

Width
13.75 in
Voltage
120V
Height
7 in
Watts
60W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H524501-AGB
Zoro #
G415450336
UPC #
806134020217
Country of Origin
China

Dimensions

Length
6.25 in
Width
13.75 in
Height
7 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
1
Slope Ceiling Compatable
Yes

Description

Not your grandmother's mushroom-shaped flush mount, Iona's clear glass drum shade quite literally captures the glow of the globe bulb inside. The clean, smooth design is available in Aged Brass or Polished Nickel with an incandescent or silver-tipped bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.