Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irene 1 Light Bath And Vanity 7.5 In. Soft Black

  • Mfr # H495301-SBK

  • Zoro # G915452779


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Color
Soft Black
Height
10 in
Length
7.5 in
Width
6 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H495301-SBK
Zoro #
G915452779
UPC #
806134031381
Country of Origin
China

Dimensions

Height
10 in
Length
7.5 in
Width
6 in
Depth
7.25 in

Details

Color
Soft Black
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Steel
Watts
60W
Designer
Mitzi
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.