Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Irene 2 Light Bath And Vanity 7.5 In. Aged Brass

  • Mfr # H495302-AGB

  • Zoro # G515447205


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10 in
Length
7.5 in
Width
13.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H495302-AGB
Zoro #
G515447205
UPC #
806134031398
Country of Origin
China

Dimensions

Height
10 in
Length
7.5 in
Width
13.75 in
Depth
7.25 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Housing Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
2
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.