Zoro Homepage

Irene 3 Light Bath And Vanity 7.5 In. Aged Brass

  • Mfr # H495303-AGB

  • Zoro # G315447078


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
10 in
Length
7.5 in
Width
21.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H495303-AGB
Zoro #
G315447078
UPC #
806134031411
Country of Origin
China

Dimensions

Height
10 in
Length
7.5 in
Width
21.75 in
Depth
7.25 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Watts
60W
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.