Zoro Homepage

Isabella 1 Light Wall Sconce 4.5 In. Polished Nickel

  • Mfr # H327101-PN

  • Zoro # G515450083


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
6.25 in
Fixture Voltage
120V
Watts
40W
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H327101-PN
Zoro #
G515450083
UPC #
806134891978
Country of Origin
China

Dimensions

Height
7.25 in
Width
6.25 in
Length
4.5 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
40W
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Polished Nickel
Designer
Mitzi
Color
Polished Nickel
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.