Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isabella 1 Light Wall Sconce 7.5 In. Aged Brass

  • Mfr # H327101-AGB

  • Zoro # G315450214


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
6.25 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H327101-AGB
Zoro #
G315450214
UPC #
806134890858
Country of Origin
China

Dimensions

Height
7.25 in
Width
6.25 in
Length
7.5 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Watts
40W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.