Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaclin 5 Light Chandelier 12.5 In. Gold Leaf

  • Mfr # H809805-GL

  • Zoro # G915450119


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
Gold Leaf
Width
25.75 in
Includes
Fixture, Hardware
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H809805-GL
Zoro #
G915450119
UPC #
806134904715
Country of Origin
Philippines

Dimensions

Width
25.75 in
Height
15 in
Length
12.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Gold Leaf
Includes
Fixture, Hardware
Material
Iron
Bulb Included
N
Voltage
120V
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
5
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Mitzi

Description

Slender, sweeping arms hold classic candlesticks for a simple, yet dramatic silhouette. The elegant Gold Leaf finish and chain detailing elevate the look. Jaclin's transitional design makes it perfect statement lighting in both traditional and modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.