Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaclin 6 Light Chandelier 28 In. Gold Leaf

  • Mfr # H809806-GL

  • Zoro # G815450172


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
8W
Color
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H809806-GL
Zoro #
G815450172
UPC #
806134904708
Country of Origin
Philippines

Dimensions

Height
18 in
Length
28 in
Width
34.5 in

Details

Item
Chandelier
Fixture Wattage
8W
Color
Gold Leaf
Bulb Included
N
Includes
Fixture, Hardware
Material
Iron
Voltage
120V
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
6
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Slender, sweeping arms hold classic candlesticks for a simple, yet dramatic silhouette. The elegant Gold Leaf finish and chain detailing elevate the look. Jaclin's transitional design makes it perfect statement lighting in both traditional and modern interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.