Zoro Homepage

Jaimee 1 Light Floor Lamp 5 In. Aged Brass

  • Mfr # HL539401-AGB

  • Zoro # G915379434


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
59 in
Length
5 in
Material
Steel
Watts
60W
Width
21.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL539401-AGB
Zoro #
G915379434
UPC #
806134032302
Country of Origin
China

Dimensions

Height
59 in
Length
5 in
Width
21.25 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Voltage
120V
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Switch Type
12' SPT cord with On/Off on Plug
Battery Included
No
Color
Aged Brass
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Includes
Fixture, Hardware

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.