Zoro Homepage

Jamila 1 Light Pendant 24 In. Aged Brass

  • Mfr # H439701S-AGB/GWH

  • Zoro # G915450638


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
12.75 in
Length
24 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H439701S-AGB/GWH
Zoro #
G915450638
UPC #
806134108328
Country of Origin
China

Dimensions

Height
12.75 in
Length
24 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

The Jamila wall sconce and pendant feature a cool, contemporary form that pivots to create directional light. The glossy white bell shade draws inspiration from the farmhouse trend while feeling completely fresh and modern. Intricate knurling on the aged brass cap is an understated detail that sets the style apart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.