Zoro Homepage

Janelle 5 Light Linear 45.25 In. Polished Nickel

  • Mfr # H630905-PN

  • Zoro # G115451763


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Length
45.25 in
Width
5 in
Height
14.63 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H630905-PN
Zoro #
G115451763
UPC #
806134067298
Country of Origin
China

Dimensions

Length
45.25 in
Width
5 in
Height
14.63 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Watts
40W
Bulb Included
N
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
5
Color
Polished Nickel
Material
Steel
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.