Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jena 6 Light Semi Flush 40 In. Polished Nickel/Textured Black

  • Mfr # H488606S-PN/TBK

  • Zoro # G515452865


product price: $544.00
/ea
Free Shipping & Returns

Key Features

Width
40 in
Length
40 in
Height
10.25 in
Voltage
120V
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H488606S-PN/TBK
Zoro #
G515452865
UPC #
806134047771
Country of Origin
China

Dimensions

Width
40 in
Length
40 in
Height
10.25 in

Details

Item
Semi Flush
Voltage
120V
Body Material
Steel
Watts
60W
Includes
Fixture, Hardware
Color
Polished Nickel/Textured Black
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Socket Count
6
Bulb Included
N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.