Zoro Homepage

Jena 6 Light Semi Flush 67.75 In. Aged Brass/Textured Black Combo

  • Mfr # H488606L-AGB/TBK

  • Zoro # G515452049


product price: $662.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
41 in
Watts
60W
Length
67.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H488606L-AGB/TBK
Zoro #
G515452049
UPC #
806134047740
Country of Origin
China

Dimensions

Width
41 in
Length
67.75 in
Height
10.25 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Body Material
Steel
Bulb Shape
E26 Medium Base
Socket Count
6
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Color
Aged Brass/Textured Black Combo

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.